Motion
MT1011449
Jobber Length Drill Bit - 1332 Series, D, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #00905675
MFR #MT1011449
Your Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1332 Series, D, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #00905675
MFR #MT1011449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.16/each(List $4.39)

Overview

Mfr description
11449 SIZE D JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text