Motion
Combowear FC (Fast Cure) 9lb

ITW DEVCON
Combowear FC (Fast Cure) 9lb

Adhesive - Silicon Carbide Compatible, 9 lb Package, 8 hr Cure Time, Gray color
Mi Item #00905683
MFR #Combowear FC (Fast Cure) 9lb
Price$635.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Combowear FC (Fast Cure) 9lb

Adhesive - Silicon Carbide Compatible, 9 lb Package, 8 hr Cure Time, Gray color
Mi Item #00905683
MFR #Combowear FC (Fast Cure) 9lb

Mfr description
11450 COMBO WEAR 9# KIT
  • Excellent adhesion to metal, ceramic and concrete surfaces
  • Sets up in 1-1/2 hours with full cure in just 8 hours
  • Bonds to damp surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$635.21/each

Specifications

Dimensions

  • Package Size
    9 lb

Details

  • Color
    Gray
  • Cure Time
    8 hr
  • Filler Material
    Silicon Carbide
  • Flammability
    Not Flammable
  • Material Comp
    Silicon Carbide
  • UPC_NO
    078143114502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)