Motion
Wear Guard (High Impact) 30lb

ITW DEVCON
Wear Guard (High Impact) 30lb

Adhesive - Ceramic Compatible, 30 lb Package, 7 days Cure Time, Gray color
MI ITEM #00905912
MFR #Wear Guard (High Impact) 30lb
List Price$1,671.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Wear Guard (High Impact) 30lb

Adhesive - Ceramic Compatible, 30 lb Package, 7 days Cure Time, Gray color
MI ITEM #00905912
MFR #Wear Guard (High Impact) 30lb

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,671.75/each for your price

Overview

Mfr description
11460 WEAR GUARD (HIGH IMPACT) 30LB

Specifications

  • Material Comp
    Ceramic
  • Cure Time
    7 days
  • Color
    Gray
  • Flammability
    Not Flammable
  • Package Type
    Pail
  • Product Form
    Paste
  • Package Size
    30 lb
  • Operating Temperature Range
    +50 to +90 °F
  • Shear Strength
    2567 psi
  • Filler Material
    Alumina
  • Work Time
    30 min.
  • Adhesive Material
    Epoxy Adhesive
  • Container Size
    30 lb.
  • Epoxy Color
    Gray
  • Full Cure
    16 hr.
  • Mix Ratio
    2.5:1
  • Series
    11460
  • Application
    Metal
  • UPC_NO
    078143114601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text