Motion
MT1011460
Jobber Length Drill Bit - 1332 Series, L, High Speed Steel Material, 2-15/16 in Flute, 118 ° Point Angle, 4-1/4 in OAL
MI ITEM #00905929
MFR #MT1011460
Your Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1332 Series, L, High Speed Steel Material, 2-15/16 in Flute, 118 ° Point Angle, 4-1/4 in OAL
MI ITEM #00905929
MFR #MT1011460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.84/each(List $5.37)

Overview

Mfr description
11460 SIZE L JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text