Motion
Wear Guard (Fine Load) 30lb

ITW DEVCON
Wear Guard (Fine Load) 30lb

Adhesive - Ceramic Compatible, 30 lb Package, 7 days Cure Time, Gray color
MI ITEM #00906130
MFR #Wear Guard (Fine Load) 30lb
Price$1,689.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Wear Guard (Fine Load) 30lb

Adhesive - Ceramic Compatible, 30 lb Package, 7 days Cure Time, Gray color
MI ITEM #00906130
MFR #Wear Guard (Fine Load) 30lb

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,689.77/each

Specifications

Dimensions

  • Package Size
    30 lb
  • Shear Strength
    1375 psi

Details

  • Color
    Gray
  • Cure Time
    7 days
  • Filler Material
    Alumina
  • Flammability
    Flammable
  • Material Comp
    Ceramic
  • Operating Temperature Range
    +50 to +90 °F
  • Package Type
    Pail
  • Product Form
    Liquid
  • UPC_NO
    078143114700

Overview

Mfr description
11470 FINE LOAD WEAR GUARD 30#
  • Handles particulate smaller than 1/8”
  • Can be troweled to form a smooth surface
  • Excellent for dust particulate applications, slurry pumps, scrubbers, screens and screw conveyors
  • Withstands operating temperatures as high as 300°F
  • Outstanding resistance to a wide range of chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought