Motion
T6007L

ENERPAC
T6007L

Hydraulic Gauge - T Series, 10000 psi, 0.2500 in Port Size
Mi Item #00906217
MFR #T6007L
Price$2,959.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
T6007L

Hydraulic Gauge - T Series, 10000 psi, 0.2500 in Port Size
Mi Item #00906217
MFR #T6007L

Mfr description
T6007L PRESSURE GAUGE, 10K PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,959.66/each

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Accuracy
    0.005
  • Gauge Pressure Range
    10000 psi
  • Maximum PSI
    10000 psi, 700 bar
  • Maximum Working Pressure
    700 bar
  • Pressure Range
    0 to 10000 psi, 0 to 700 bar
  • Pressure Rating
    0 to 700 bar
  • Series
    T
  • Type
    Test System Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)