Motion
906704
Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #00906246
MFR #906704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tooth Clutch - Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Unfinished Pilot Bore, Flange Mount
MI ITEM #00906246
MFR #906704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.38°
  • Bore Diameter
    13 to 25 mm
  • Drive Inertia
    17.55 kg-cm²
  • Port Size
    1/4 BSPT
  • Weight
    8.00 lbs

Details

  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake. This unit comes unassembled for hub machining.
  • Air Chamber Volume
    7.194 cm³
  • Bore Type
    Unfinished Pilot Bore
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.060
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3700 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    51 N-m
  • Model
    5H30
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    91
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    3.69 kg/cm²
  • UPC_NO
    662284174787

Overview

Mfr description
906704 5H30 TOOTH CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought