Motion
Wear Guard High Load 30lb

ITW DEVCON
Wear Guard High Load 30lb

Adhesive - Ceramic Compatible, 30 lb Package, 7 days Cure Time, Gray color
Mi Item #00906544
MFR #Wear Guard High Load 30lb
Price$1,084.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Wear Guard High Load 30lb

Adhesive - Ceramic Compatible, 30 lb Package, 7 days Cure Time, Gray color
Mi Item #00906544
MFR #Wear Guard High Load 30lb

Mfr description
11490 HIGH LOAD WEAR GUARD 30LB
  • Handles particulate greater than 1/8
  • Operational temperature resistance to 300°F
  • Exceptional resistance to a wide range of acids, bases, saturated salt solutions, oils and many other chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,084.88/each

Specifications

Dimensions

  • Container Size
    30 lb.
  • Package Size
    30 lb
  • Shear Strength
    1474 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    For Repairing Scrubbers, Ash Handling Systems, Pipe Elbows, Screens and Chutes
  • Color
    Gray
  • Cure Time
    7 days
  • Epoxy Color
    Gray
  • Filler Material
    Alumina
  • Flammability
    Not Flammable
  • Full Cure
    16 hr.
  • Manufacturer Product Page
  • Material Comp
    Ceramic
  • Max Operating Temperature
    300 °F
  • Mix Ratio
    2:1
  • Operating Temperature Range
    +50 to +90 °F
  • Package Type
    Pail
  • Product Form
    Liquid
  • Series
    11490
  • UPC_NO
    078143114908
  • Work Time
    30 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)