1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
Tile Adhesive 20lb
Adhesive - Ceramic, Concrete, Metal Compatible, 20 lb Package, 12 hr Cure Time, Gray color
Mi Item #
00906652
MFR #
Tile Adhesive 20lb
Price
$856.82
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
ITW DEVCON Tile Adhesive 20lb
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
Tile Adhesive 20lb
Adhesive - Ceramic, Concrete, Metal Compatible, 20 lb Package, 12 hr Cure Time, Gray color
Mi Item #
00906652
MFR #
Tile Adhesive 20lb
Mfr description
11495 TILE ADHESIVE 20LB.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$856
.82
/each
Add to Cart
Specifications
Dimensions
Package Size
20 lb
Shear Strength
2244 psi
Details
Color
Gray
Cure Time
12 hr
Flammability
Flammable
UPC_NO
078143114953
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items