Motion
5H35P-1 25MM PILOT

NEXEN GROUP
5H35P-1 25MM PILOT

Tooth Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
Mi Item #00906694
MFR #5H35P-1 25MM PILOT
Price$1,841.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H35P-1 25MM PILOT

Tooth Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
Mi Item #00906694
MFR #5H35P-1 25MM PILOT

Mfr description
910002 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,841.05/each

Specifications

Dimensions

  • Backlash
    0.35°
  • Bore Diameter
    25 mm
  • Drive Inertia
    32.99 kg-cm²
  • Minimum Sprocket Size
    35/40T, 40/32T, 50/26T, 60/22T, 80/17T
  • Overall Diameter
    129 mm, 5.0790 in
  • Pilot Diameter
    88 mm, 3.4650 in
  • Port Size
    1/4 BSPT
  • Weight
    11.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    8.062 cm³
  • Bore Type
    Finished w/ No Keyway
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.763
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3200 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    68 N-m
  • Model
    5H35P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    106
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    3, 4 M6-1 mm on 88 mm
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 35P
  • Shaft Inertia
    8.42 kg/cm²
  • Temperature Range
    0 °C to 66 °C, 32 °F to 150 °F
  • UPC_NO
    662284174299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)