Motion
Zip Patch 4"x9"

ITW DEVCON
Zip Patch 4"x9"

Patch Kit - Color: Brown, 4 in Wide, 9 in Long
Mi Item #00906744
MFR #Zip Patch 4"x9"
Price$154.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Zip Patch 4"x9"

Patch Kit - Color: Brown, 4 in Wide, 9 in Long
Mi Item #00906744
MFR #Zip Patch 4"x9"

Mfr description
11500 ZIP PATCH (1-KIT)
  • High-technology, adhesive-impregnated patching system that cures at room temperature and makes permanent, waterproof field repairs to pipes, tanks and containers
  • Easy-to-use, fast-setting patch kit
  • Hardens to a tough, durable waterproof finish in minutes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$154.90/each

Specifications

Dimensions

  • Patch Length
    9 in
  • Patch Width
    4 in

Details

  • Application
    Containers, Pipes, Tanks
  • Color
    Brown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)