Motion
11512
Double Lip Oil Seal - Solid, 1.156 in Shaft Dia., 1.686 in OD, 0.313 in Overall Width, CRWA6 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00906914
MFR #11512
Your Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.156 in Shaft Dia., 1.686 in OD, 0.313 in Overall Width, CRWA6 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00906914
MFR #11512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.72/each(List $45.15)

Overview

Mfr description
11512 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.156 in
  • Outside Diameter
    1.686 in
  • Overall Width
    0.313 in
  • Design Type
    CRWA6
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Wave Lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311884808
  • Compatible Wear Sleeves
    99120
  • Compatible V-Rings
    400300;400301;400304;400305
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text