Motion
N2-DP
Air Piloted Valve - Body Ported (Side), 5 Port, 2 Position, Double Pilot
Mi Item #00907043
MFR #N2-DP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported (Side), 5 Port, 2 Position, Double Pilot
Mi Item #00907043
MFR #N2-DP

Mfr description
N2-DP AIR PILOTED VLV
  • State-of-the-art air valve design at a remarkably low price
  • Single bonded rubber spool with finely ground sealing lands travel only .047”—less than 1/16"
  • This economy of movement assures long valve life yet generates enough flow to power a 4” bore cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1-29/32 in
  • Overall Length
    3-1/32 in
  • Port 1 Size/Type
    1/4 NPTF
  • Port 2 Size/Type
    1/8 NPSF (Pilot)

Details

  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +120 psi
  • Number Of Pilots
    Double Pilot
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Vacuum to +120 psi
  • Operating Temperature Range
    0 to +120 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    30 to 40 ms
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)