Motion
N2-HL
Solenoid-Operated Air Control Valve - 2-Way, Manual, 1/4 in
MI ITEM #00907054
MFR #N2-HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, Manual, 1/4 in
MI ITEM #00907054
MFR #N2-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2-3/16 in
  • Overall Length
    3-3/16 in
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPTF

Details

  • Actuation
    Manual
  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Flow Direction
    2-Way
  • Manual Operation Type
    Locking (Manual)
  • Maximum Operating Pressure
    120 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 120 °F
  • Seal Material
    Nitrile

Overview

Mfr description
N2-HL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought