Motion
MT1011551
Jobber Length Drill Bit - 1340B Series, #80, High Speed Steel Material, 1/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #00907385
MFR #MT1011551
Your Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1340B Series, #80, High Speed Steel Material, 1/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #00907385
MFR #MT1011551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.88/each(List $6.77)

Overview

Mfr description
11551 1340B JOBBER LENGTH DRL #80

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1340B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text