Motion
CMMO25B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 6 gpm Max Flow, 2000 psi Max Operating Pressure, 3/8 NPT Port Size
MI ITEM #00907492
MFR #CMMO25B
Your Price$63.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 6 gpm Max Flow, 2000 psi Max Operating Pressure, 3/8 NPT Port Size
MI ITEM #00907492
MFR #CMMO25B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.42/each(List $67.29)

Overview

Mfr description
CMMO25B CHECK VALVE

Specifications

  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    2000 psi
  • Overall Length
    1-5/8 in
  • Body Material
    Brass
  • Overall Width
    3/4 in
  • Mounting Type
    Inline
  • Port 1 Size/Type
    3/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text