Motion
MT1011561
Jobber Length Drill Bit - 1340B Series, #71, High Speed Steel Material, 3/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #00907515
MFR #MT1011561
Your Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1340B Series, #71, High Speed Steel Material, 3/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #00907515
MFR #MT1011561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.28/each(List $2.63)

Overview

Mfr description
11561 1340B JOBBER LENGTH DRL #71

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1340B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought