1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1011574
Jobber Length Drill Bit - 1340B Series, #59, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-5/8 in OAL
MI ITEM #
00907674
MFR #
MT1011574
Your Price
$2.12
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1011574
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1011574
Jobber Length Drill Bit - 1340B Series, #59, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-5/8 in OAL
MI ITEM #
00907674
MFR #
MT1011574
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2.12
/each
(List
$2.44
)
Qty
Add to Cart
Overview
Mfr description
11574 1340B JOBBER LENGTH DRL #59
Specifications
Drill Bit Size
#59
Flute Length
11/16 in
Material
High Speed Steel
Finish Coating
Bright
Overall Length
1-5/8 in
Point Angle
118 °
Coolant Delivery
External
Series
1340B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data