Motion
CMMQ30B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 2000 psi Max Operating Pressure, 1/2 NPT Port Size
MI ITEM #00907704
MFR #CMMQ30B
Your Price$61.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 2000 psi Max Operating Pressure, 1/2 NPT Port Size
MI ITEM #00907704
MFR #CMMQ30B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.62/each(List $89.36)

Overview

Mfr description
CMMQ30B CHECK VALVE

Specifications

  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    2000 psi
  • Overall Length
    2-1/16 in
  • Body Material
    Brass
  • Overall Width
    7/8 in
  • Mounting Type
    Inline
  • Port 1 Size/Type
    1/2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text