Motion
CMMQ30S
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 3000 psi Max Operating Pressure, 1/2 NPT Port Size
MI ITEM #00907727
MFR #CMMQ30S
Price$68.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 3000 psi Max Operating Pressure, 1/2 NPT Port Size
MI ITEM #00907727
MFR #CMMQ30S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.80/each

Specifications

Dimensions

  • Overall Length
    2-1/16 in
  • Overall Width
    7/8 in
  • Port 1 Size/Type
    1/2 NPT

Details

  • Body Material
    Steel
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Inline

Overview

Mfr description
CMMQ30S CHECK VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought