Motion
CMM010B1
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 1 gpm Max Flow, 2000 psi Max Operating Pressure, 1/8 NPT Port Size
MI ITEM #00907755
MFR #CMM010B1
Your Price$42.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 1 gpm Max Flow, 2000 psi Max Operating Pressure, 1/8 NPT Port Size
MI ITEM #00907755
MFR #CMM010B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.67/each(List $49.07)

Overview

Mfr description
CMM010B1 CHECK VALVE

Specifications

  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    1 gpm
  • Maximum Operating Pressure
    2000 psi
  • Overall Length
    31/32 in
  • Body Material
    Brass
  • Overall Width
    7/16 in
  • Mounting Type
    Inline
  • Port 1 Size/Type
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text