Overview
Mfr description
11584 1340B JOBBER LENGTH DRL #51
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Overall Length
- Point Angle
- Point TypeStandard
- Shank TypeRound
- Coolant DeliveryExternal
- Series1340B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data