1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELTROL FLUID PRODUCTS
CMM20B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 2.5 gpm Max Flow, 2000 psi Max Operating Pressure, 1/4 NPT Port Size
MI ITEM #
00907809
MFR #
CMM20B
Price
$46.17
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
DELTROL FLUID PRODUCTS CMM20B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELTROL FLUID PRODUCTS
CMM20B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 2.5 gpm Max Flow, 2000 psi Max Operating Pressure, 1/4 NPT Port Size
MI ITEM #
00907809
MFR #
CMM20B
Mfr description
CMM20B CHECK VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.17
/each
Add to Cart
Specifications
Dimensions
Overall Length
1-3/8 in
Overall Width
5/8 in
Port 1 Size/Type
1/4 NPT
Details
Body Material
Brass
Cracking Pressure
2.5 psi
Maximum Flow Rate
2.5 gpm
Maximum Operating Pressure
2000 psi
Mounting Type
Inline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items