Motion
MT1011586
Jobber Length Drill Bit - 1340B Series, #49, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
Mi Item #00907816
MFR #MT1011586
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1340B Series, #49, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
Mi Item #00907816
MFR #MT1011586

Mfr description
11586 1340B JOBBER LENGTH DRL #49
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Drill Bit Size  
    #49
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1340B
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)