Motion
CMM20SS2
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 2.5 gpm Max Flow, 3000 psi Max Operating Pressure, 1/4 NPT Port Size
Mi Item #00907857
MFR #CMM20SS2
Price$95.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 2.5 gpm Max Flow, 3000 psi Max Operating Pressure, 1/4 NPT Port Size
Mi Item #00907857
MFR #CMM20SS2

Mfr description
CMM20SS2 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.04/each

Specifications

Dimensions

  • Overall Length
    1-3/8 in
  • Overall Width
    5/8 in
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Stainless Steel
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    2.5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)