Motion
CMM30B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 2000 psi Max Operating Pressure, 1/2 NPT Port Size
Mi Item #00907922
MFR #CMM30B
Price$64.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 2000 psi Max Operating Pressure, 1/2 NPT Port Size
Mi Item #00907922
MFR #CMM30B

Mfr description
CMM30B CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.97/each

Specifications

Dimensions

  • Overall Length
    2-1/16 in
  • Overall Width
    7/8 in
  • Port 1 Size/Type
    1/2 NPT

Details

  • Body Material
    Brass
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)