Motion
5H45PSP-1 1.500 PILOT

NEXEN GROUP
5H45PSP-1 1.500 PILOT

Tooth Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00908210
MFR #5H45PSP-1 1.500 PILOT
Price$2,031.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45PSP-1 1.500 PILOT

Tooth Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00908210
MFR #5H45PSP-1 1.500 PILOT

Mfr description
912400 5H45PSP TOOTH CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,031.87/each

Specifications

Dimensions

  • Backlash
    0.28°
  • Bore Diameter
    1.5000 in
  • Drive Inertia
    35.59 lb-in²
  • Input Shaft Diameter
    1.5000 in, 38.10 mm
  • Minimum Sprocket Size
    40/36T, 50/30T, 60/26T, 80/20T
  • Pilot Diameter
    4.1250 in
  • Port Size
    1/8 NPT
  • Weight
    18.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Positioning, Tooth Clutch. Instantaneous Torque up to 32,000 in-lbs. @ 80 psi. Maximum Operating Speed up to 3,700 rpm. 13 Bore sizes ranging from 0.875 to 2.938 inches. Positive engagements for accurate positioning and registration. Use Single and Double Flexible Couplings for in-line applications to accommodate misalignment. 8 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-Shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Air Chamber Volume
    0.763 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3000 rpm
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    1230 in
  • Model
    5H45PSP
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° on a 4.750 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 45PSP
  • Shaft Inertia
    12.43 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284165358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)