Motion
5H30PSP-1 .750 PILOT

NEXEN GROUP
5H30PSP-1 .750 PILOT

Tooth Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00908236
MFR #5H30PSP-1 .750 PILOT
Price$2,131.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H30PSP-1 .750 PILOT

Tooth Clutch - 0.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00908236
MFR #5H30PSP-1 .750 PILOT

Mfr description
912112 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,131.99/each

Specifications

Dimensions

  • Backlash
    0.38°
  • Bore Diameter
    0.7500 in
  • Drive Inertia
    8.38 lb-in²
  • Input Shaft Diameter
    0.7500 in, 19.05 mm
  • Minimum Sprocket Size
    35/40T, 40/32T, 50/26T, 60/22T, 80/17T
  • Overall Diameter
    4.5600 in, 115.80 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Pilot Diameter
    2.8750 in
  • Port Size
    1/8 NPT
  • Weight
    8.50 lbs
  • Width
    4.5600 in, 115.80 mm

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Positioning, Tooth Clutch. Instantaneous Torque up to 32,000 in-lbs. @ 80 psi. Maximum Operating Speed up to 3,700 rpm. 13 Bore sizes ranging from 0.875 to 2.938 inches. Positive engagements for accurate positioning and registration. Use Single and Double Flexible Couplings for in-line applications to accommodate misalignment. 8 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-Shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Air Chamber Volume
    0.439 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3700 rpm
  • Max Static Clutch Torque
    1850.0000 in-lbs, 209.02 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    460 in
  • Model
    5H30PSP
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° on a 3.437 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 30PSP
  • Shaft Inertia
    2.12 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284165235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)