Motion
5H50PSP-1 1.750 PILOT

NEXEN GROUP
5H50PSP-1 1.750 PILOT

Tooth Clutch - 1.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00908252
MFR #5H50PSP-1 1.750 PILOT
Price$2,147.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50PSP-1 1.750 PILOT

Tooth Clutch - 1.7500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00908252
MFR #5H50PSP-1 1.750 PILOT

Mfr description
912500 5H50PSP TOOTH CLUTCH
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,147.85/each

Specifications

Dimensions

  • Backlash
    0.27°
  • Bore Diameter
    1.7500 in
  • Drive Inertia
    55.16 lb-in²
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T
  • Pilot Diameter
    4.5000 in
  • Port Size
    1/8 NPT
  • Weight
    21.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Air engaged, straight bore, pilot mount, positioning, tooth clutches. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure. Consult Nexen for use in cyclic applications or engagement at differential speeds. Consult Nexen for use in cyclic applications or engagement at differential speeds. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Air Chamber Volume
    0.994 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3000 rpm
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    1770 in
  • Model
    5H50PSP
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.312-18 Holes @ 90° on a 5.250 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 50PSP
  • Shaft Inertia
    16.62 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284165419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)