Motion
5H60PSP-1 1.938 PILOT

NEXEN GROUP
5H60PSP-1 1.938 PILOT

Tooth Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #00908293
MFR #5H60PSP-1 1.938 PILOT
Price$4,161.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H60PSP-1 1.938 PILOT

Tooth Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #00908293
MFR #5H60PSP-1 1.938 PILOT

Mfr description
912700 5H60PSP TOOTH CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,161.46/each

Specifications

Dimensions

  • Backlash
    0.23°
  • Bore Diameter
    1.9375 in
  • Drive Inertia
    55.16 lb-in²
  • Input Shaft Diameter
    1.9380 in, 49.23 mm
  • Minimum Sprocket Size
    50/38T, 60/32T, 80/25T, 100/21T, 120/19T
  • Overall Diameter
    7.5600 in, 192.02 mm
  • Overall Length
    5.3400 in, 135.64 mm
  • Pilot Diameter
    5.2500 in
  • Port Size
    1/8 NPT
  • Weight
    34.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Positioning, Tooth Clutch. Instantaneous Torque up to 32,000 in-lbs. @ 80 psi. Maximum Operating Speed up to 3,700 rpm. 13 Bore sizes ranging from 0.875 to 2.938 inches. Positive engagements for accurate positioning and registration. Use Single and Double Flexible Couplings for in-line applications to accommodate misalignment. 8 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-Shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Air Chamber Volume
    1.450 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    2400 rpm
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    3110 in
  • Model
    5H60PSP
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.312-18 Holes @ 90° on a 6.125 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 60PSP
  • Shaft Inertia
    16.62 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284165471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)