Motion
TCB10 ROTOR BLANK

NEXEN GROUP
TCB10 ROTOR BLANK

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Unfinished Blank Bore, 0.0000 - 1.5000 in Bore, 10.0000 in Disc Diameter, 2.0600 in Disc Thickness, 3600 rpm, Shaft Inertia 344.16 lb-in², Black Oxide Finish, Bidirectional
Mi Item #00908317
MFR #TCB10 ROTOR BLANK
Price$3,183.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB10 ROTOR BLANK

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Unfinished Blank Bore, 0.0000 - 1.5000 in Bore, 10.0000 in Disc Diameter, 2.0600 in Disc Thickness, 3600 rpm, Shaft Inertia 344.16 lb-in², Black Oxide Finish, Bidirectional
Mi Item #00908317
MFR #TCB10 ROTOR BLANK

Mfr description
835156 TCB10 ROTOR BLANK BR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,183.52/each

Specifications

Dimensions

  • Bore Diameter
    0.0000 - 1.5000 in
  • Bore Size
    0.0000 - 1.5000 in
  • Disc Diameter
    10.0000 in
  • Disc Thickness
    2.0600 in
  • Overall Diameter
    10.00 in
  • Weight
    30.00 lbs

Details

  • Bore Style
    Unfinished Blank Bore
  • Brake Heat Sink Capacity
    663000 ft-lbs
  • Direction of Rotation
    Bidirectional
  • Finish
    Black Oxide
  • For Use With Series
    TCB Series Brakes, TCC Series Clutches
  • Manufacturer Product Page
  • Max Brake Continuous Thermal Diss
    4.4 hp
  • Max Rpm
    3600 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    344.16 lb/in²
  • UPC_NO
    662284160070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)