Motion
APG-75 DRUM
APG Series Gear Oil - 55 gal, Drum, 32 ISO, 75W SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00908795
MFR #APG-75 DRUM
Price$4,673.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG Series Gear Oil - 55 gal, Drum, 32 ISO, 75W SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00908795
MFR #APG-75 DRUM

Mfr description
L0116-040 GEAR OIL APG-75 DRUM
  • High viscosity index
  • Excellent film strength
  • High aniline point, great seal compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,673.83/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    75W
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Additives Included
    Anti-Oxidation
  • Application
    Extreme pressure (EP) gear lubricant where SAE 75 gear oil is required
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Flash Point
    177°C/350 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215411610
  • Oil Type
    Gear Oil
  • Pour Point
    -48°C/-55 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    APG
  • UPC_NO
    089215411610
  • Viscosity
    31
  • Viscosity Index
    113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)