Motion
WMC-1000

ENERPAC
WMC-1000

WMC Series Wire Cutter - Copper Wire: 0.75 in, Aluminum Wire: 0.75 in, Steel Bolts: 0.75in, Reinforcing Bar: 0.75in @ 3 to 20 ton Cutting Capacity, Spring Return, 26-3/4 in Overall Length
MI ITEM #00908864
MFR #WMC-1000
List Price$10,134.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
WMC-1000

WMC Series Wire Cutter - Copper Wire: 0.75 in, Aluminum Wire: 0.75 in, Steel Bolts: 0.75in, Reinforcing Bar: 0.75in @ 3 to 20 ton Cutting Capacity, Spring Return, 26-3/4 in Overall Length
MI ITEM #00908864
MFR #WMC-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,134.45/each for your price

Overview

Mfr description
WMC-1000 1" MANUAL OPERATED HYDR. CUTTER
  • Self-contained
  • Rotating heads for operator convenience
  • Guillotine action for efficient operation
  • Single acting, spring return cutter head
  • Lightweight, self-contained tool, can be used anywhere
  • Velcro straps secure handles on larger models for easy transportation
  • Carrying bag included for easy carrying and tool protection

Specifications

  • Overall Length
    26-3/4 in
  • Cutting Capacity
    Aluminum Wire: 0.75 in, Copper Wire: 0.75 in, Reinforcing Bar: 0.75in @ 3 to 20 ton, Steel Bolts: 0.75in
  • UPC_NO
    6.62005307265E11
  • Weight
    25 lbs
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought