1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Siemens
14CSD32BA
Across The Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
00909182
MFR #
14CSD32BA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Siemens 14CSD32BA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Siemens
14CSD32BA
Across The Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
00909182
MFR #
14CSD32BA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14CSD32BA ESP100 SIZE 0 5-10A
Specifications
Phase
Three Phase
Number Of Poles
3
Voltage
575 V
Horsepower Rating Normal Duty
5 hp @ 460 V
Enclosure Type
NEMA 1
Weight
8.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data