Motion
MT1011663
Jobber Length Drill Bit - 1332B Series, N, High Speed Steel Material, 3-1/16 in Flute, 118 ° Point Angle, 4-3/8 in OAL
MI ITEM #00909264
MFR #MT1011663
Your Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1332B Series, N, High Speed Steel Material, 3-1/16 in Flute, 118 ° Point Angle, 4-3/8 in OAL
MI ITEM #00909264
MFR #MT1011663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.91/each(List $5.65)

Overview

Mfr description
11663 1332B JOBBER LENGTH DRL N

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1332B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text