Specifications
Dimensions
- Bore Diameter0.6250 in
- Drive Inertia1.49 lb-in²
- Input Shaft Diameter0.625 in
- Output Shaft Diameter0.625 in
- Port Size1/8 NPT
- Weight26.00 lbs
Details
- Approximate Clutch Facing Life190 hphr
- Bore TypeStraight
- Clutch Air Chamber Vol When Worn Out1.890 in³
- Clutch Air Chamber Volume When New1.299 in³
- Clutch CategorySingle Plate Clutch
- Clutch Facing Edge Color CodeRed
- Clutch Facing TypeStandard Coefficient
- Clutch TypeFriction Clutch
- Cv Factor0.12
- DesignEnclosed
- Engagement/ReleaseAir/Spring
- FinishBlack Oxide
- Manufacturer Product Page
- Manufacturer Upc Number662284236867
- Max Clutch Continuous Thermal Diss0.14 hp
- Max Pressure80 psi
- Max Rpm1800 RPM
- Max Static Clutch Torque190 in-lb
- Min Engagement Pressure5 psi
- Mounting ConfigurationFlange/Foot Mounted
- Number Of Engagement PositionsUnlimited
- Overhung Load Capacity92 lb
- RatingsCE, And RoHS
- Shaft Inertia1.18 lb/in²
- Temperature Range32-150 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)