Motion
MT1011678
Jobber Length Drill Bit - 1330B Series, 25/64 in, High Speed Steel Material, 3-3/4 in Flute, 118 ° Point Angle, 5-1/8 in OAL
MI ITEM #00909550
MFR #MT1011678
Your Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330B Series, 25/64 in, High Speed Steel Material, 3-3/4 in Flute, 118 ° Point Angle, 5-1/8 in OAL
MI ITEM #00909550
MFR #MT1011678

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.34/each(List $8.88)

Overview

Mfr description
11678 1330B JOBBER LEN DRL 25/64

Specifications

  • Coolant Delivery
    External
  • Drill Bit Size
  • Finish Coating
    Bright
  • Flute Length
  • Material
    High Speed Steel
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Series
    1330B
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text