Motion
918900
Repair Kit - For Use With 4H70 Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code
MI ITEM #00909655
MFR #918900
Price$3,156.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With 4H70 Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code
MI ITEM #00909655
MFR #918900

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,156.67/each

Specifications

Dimensions

  • Weight
    12.00 lbs

Details

  • Additional Details
    Repair kit includes facings. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service.
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    4H70 Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284166171

Overview

Mfr description
918900 4H70-H REPAIR KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought