Motion
14HSJ32BA

Siemens
14HSJ32BA

Across The Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #00909714
MFR #14HSJ32BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Siemens
14HSJ32BA

Across The Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #00909714
MFR #14HSJ32BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    24.00 lbs

Details

  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    40 hp @ 460 V
  • Number Of Poles
    3
  • Phase
    Three Phase
  • Voltage
    575 V

Overview

Mfr description
14HSJ32BA ESP100 SIZE 3 30-60A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought