Motion
Ceramic Repair Putty 3lb

ITW DEVCON
Ceramic Repair Putty 3lb

Putty - 3 lb, Bucket, Color: Blue, Application: Rebuilding, Repairing
Mi Item #00909925
MFR #Ceramic Repair Putty 3lb
Price$543.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Ceramic Repair Putty 3lb

Putty - 3 lb, Bucket, Color: Blue, Application: Rebuilding, Repairing
Mi Item #00909925
MFR #Ceramic Repair Putty 3lb

Mfr description
11700 3LB PUMP REPAIR COMPOUND
  • Temperature range up to 350°F
  • Excellent for filling voids and rebuilding metal castings
  • Qualifies under Mil Spec DOD-C-24176B (SH) Type I II
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$543.73/each

Specifications

Dimensions

  • Package Size
    3 lb

Details

  • Application
    Rebuilding, Repairing
  • Color
    Blue
  • Cure Time
    16 hr
  • Epoxy Color
    Blue
  • Max Operating Temperature
    350 °F
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    Ceramic Repair Putty
  • Work Time
    25 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)