Motion
14HSJ32AA

Siemens
14HSJ32AA

Across the Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
Mi Item #00909955
MFR #14HSJ32AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Siemens
14HSJ32AA

Across the Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
Mi Item #00909955
MFR #14HSJ32AA

Mfr description
14HSJ32AA MOTOR STARTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    9.00 lbs

Details

  • Enclosure Type
    Open Chassis
  • Horsepower Rating Normal Duty
    40 hp @ 460 V
  • Number Of Poles
    3
  • Phase
    Three Phase
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)