Motion
8052
Blower/Fan Motor - 1/3 hp, 900 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #00910161
MFR #8052
List Price$351.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 900 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #00910161
MFR #8052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.78/each for your price

Overview

Mfr description
1/3 HP,825 / 3 SPD,8052,208-230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    825 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Bracket
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    8
  • Number Of Speeds
    3
  • Description
    FHP, 1/3 HP, 8P, 48Y
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    7.3 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    18 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382006846
  • UPC_NO
    786382006846
  • Manufacturer Product Page
  • Model
    K055STB7251011B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    1.9 A
  • Product Types
    AC Motors
  • Torque
    30 ft-lbs
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text