Motion
APG-80 35LB PAIL

LUBRIPLATE LUBRICANTS CO
APG-80 35LB PAIL

APG Series Gear Oil - 35 lb, Pail, 68 ISO, 80W SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00910293
MFR #APG-80 35LB PAIL
Price$415.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
APG-80 35LB PAIL

APG Series Gear Oil - 35 lb, Pail, 68 ISO, 80W SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00910293
MFR #APG-80 35LB PAIL

Mfr description
L0117-035 GEAR OIL APG-80 35LB PAIL
  • High viscosity index
  • Excellent film strength
  • High aniline point, great seal compatibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.82/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    35 lb
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    80W
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • AGMA Number
    2-3EP
  • Application
    Extreme pressure (EP) gear lubricant where SAE 80 gear oil is required
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    193°C/380 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215511709
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    APG
  • UPC_NO
    089215511709
  • Viscosity
    67
  • Viscosity Index
    113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)