Motion
APG-80 DRUM
APG Series Gear Oil - 55 gal, Drum, 68 ISO, 80W SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00910336
MFR #APG-80 DRUM
Your Price$4,350.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG Series Gear Oil - 55 gal, Drum, 68 ISO, 80W SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00910336
MFR #APG-80 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$4,350.78/each(List $5,438.47)

Overview

Mfr description
L0117-040 GEAR OIL APG-80 DRUM
  • High viscosity index
  • Excellent film strength
  • High aniline point, great seal compatibility

Specifications

  • ISO Grade
    68
  • Application
    Extreme pressure (EP) gear lubricant where SAE 80 gear oil is required
  • SAE Grade
    80W
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Color
    Amber
  • Food Grade
    No
  • Container Size
    55 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Drum
  • Viscosity
    67
  • AGMA Number
    2-3EP
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Additives Included
    Anti-Oxidation
  • Pour Point
    -37°C/-35 °F
  • Manufacturer Upc Number
    089215411719
  • UPC_NO
    089215411719
  • Weight
    465.00 lbs
  • Boiling Point
    550 °F
  • Oil Type
    Gear Oil
  • Flash Point
    193°C/380 °F
  • Viscosity Index
    113
  • Overall Length
    23.5 in
  • Scent
    Mild
  • Series
    APG
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text