Motion
Brushable Ceramic White 2lb

ITW DEVCON
Brushable Ceramic White 2lb

Adhesive - Alumina Compatible, 2 lb Package, 7 days Cure Time, White color
MI ITEM #00910587
MFR #Brushable Ceramic White 2lb
Price$515.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Brushable Ceramic White 2lb

Adhesive - Alumina Compatible, 2 lb Package, 7 days Cure Time, White color
MI ITEM #00910587
MFR #Brushable Ceramic White 2lb

Mfr description
11770 BRUSHABLE CERAMIC-WHITE
  • Temperature range up to 350°F
  • Three colors (red/blue/white) to insure uniform coating
  • White is NSF-certified for use in potable water applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$515.62/each

Specifications

Dimensions

  • Container Size
    2 lbs
  • Package Size
    2 lb
  • Shear Strength
    2000 psi

Details

  • Color
    White
  • Cure Time
    7 days
  • Filler Material
    Alumina
  • Flammability
    Not Flammable
  • Manufacturer Product Page
  • Material Comp
    Alumina
  • Max Operating Temperature
    350 °F
  • Mix Ratio
    8:5:1, 5:6:1
  • Operating Temperature Range
    +55 to +90 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    078143117701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)