Motion
11778
Double Lip Oil Seal - Solid, 1.177 in Shaft Dia., 2.448 in OD, 0.500 in Overall Width, CRSA4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00910661
MFR #11778
List Price$18.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.177 in Shaft Dia., 2.448 in OD, 0.500 in Overall Width, CRSA4 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00910661
MFR #11778

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.82/each for your price

Overview

Mfr description
11778 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.177 in
  • Outside Diameter
    2.448 in
  • Overall Width
    0.500 in
  • Design Type
    CRSA4
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal Case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311193832
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Transmissions
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text