Motion
895716
Cast Iron Conduit Box Kits -
Mi Item #00910873
MFR #895716
Price$345.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Conduit Box Kits -
Mi Item #00910873
MFR #895716

Mfr description
1/2 HP,1755 RPM,895716,230/460 V,0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.84/each

Specifications

Dimensions

  • Weight
    25 lbs

Details

  • Manufacturer Upc Number
    786382008499
  • Power Rating
    1/2 hp
  • Product Types
    AC Motors
  • Type
    General Purpose Motor
  • UPC_NO
    786382008499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)