Motion
APG-90 7LB JUG
APG Series Gear Oil - 7 lb, Jug, 220 ISO, 85W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00911001
MFR #APG-90 7LB JUG
Price$163.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG Series Gear Oil - 7 lb, Jug, 220 ISO, 85W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00911001
MFR #APG-90 7LB JUG

Mfr description
L0118-007 GEAR OIL APG-90 7LB JUG
  • High viscosity index
  • Excellent film strength
  • High aniline point, great seal compatibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.77/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    7 lb
  • ISO Grade
    220
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    85W-90
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • AGMA Number
    4-5EP
  • Application
    Extreme pressure (EP) gear lubricant where SAE 90 gear oil is required, helical gear boxes
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Flash Point
    220°C/428 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215611805
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -29°C/-20 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    APG
  • UPC_NO
    089215611805
  • Viscosity
    185
  • Viscosity Index
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)