Motion
920700
Bushing - For Use With 4H45 Series Clutches, 4H45P Series Clutches, Straight Shaft, 1.3750 in Bore
Mi Item #00911189
MFR #920700
Price$298.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With 4H45 Series Clutches, 4H45P Series Clutches, Straight Shaft, 1.3750 in Bore
Mi Item #00911189
MFR #920700

Mfr description
920700 4H45P BUSHING 1-3/8"
  • Includes key(s) and longer set screws when required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.28/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Weight
    1.50 lbs

Details

  • Additional Details
    Bushing will need to be cut shorter to fit 4H.
  • Bore Style
    Straight Shaft
  • For Use With Series
    4H45 Series Clutches, 4H45P Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284166300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)