Motion
EC20SS
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 6 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 NPT Port Size
MI ITEM #00911250
MFR #EC20SS
Your Price$225.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 6 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 NPT Port Size
MI ITEM #00911250
MFR #EC20SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.68/each(List $229.15)

Overview

Mfr description
EC20SS CHECK VALVE (OLD EC20SS1)

Specifications

  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    5000 psi
  • Overall Length
    50.8 mm
  • Body Material
    Stainless Steel
  • Maximum Viscosity
    150 sus
  • Overall Width
    19.1 mm
  • Mounting Type
    Inline
  • Port 1 Size/Type
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text